Grinding Wheel, T1, 8x1x1, SC, 60 G

WESTWARD| Zoro #: G1528134| Mfr #: 66253440285

$40.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1528134 Mfr #: 66253440285
Abrasive Wheel Type: Type 1Abrasive Wheel Hardness: V
Grit: 60Grade: Medium
Item: Straight Grinding WheelArbor Hole Size: 1"
Includes: 1/2", 5/8" 3/4" and 7/8" Arbor BushingsAbrasive Grit: 60
Color: greenAbrasive Wheel Diameter: 8"
Application: Bench GrindingBond Type: Vitrified
Abrasive Material: Silicon CarbideThickness: 1"
Specification: C60-VKMax. RPM: 3600
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1 In., Arbor Hole Size 1 In., Abrasive Material Silicon Carbide, Abrasive Grit 60, Abrasive Wheel Hardness V, Max. RPM 3600, Specification C60-VK, Grade not specified, Bond Type Vitrified
Save 15%. Sign up for Z-mail.