KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hand Clinch Carton Stapler, Crown 1-1/4in

WESTWARD| Zoro #: G1661475| Mfr #: 4PMC8

$217.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Staple Capacity: 100
Width: 4-1/2"
Duty: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1661475 Mfr #: 4PMC8
Staple Capacity: 100Width: 4-1/2"
Duty: MediumItem: Hand Clinch Carton Stapler
Standards: CEHeight: 11-5/8"
Leg Length: 5/8 and 3/4"Color: Blue/Black
Length: 15-3/8"Crown: 1-1/4"
Design: Two HandleStapling Position: Bottom
Housing Material: MetalFor Use With: No. 3A528, 4PME6 Staples
Country of Origin (subject to change): Taiwan, Province of China

Description

Manual Stapler, 1 1/4 In Hand Clincher, Length 15 3/8 In, Width 4 1/2 In, Height 11 5/8 In, Leg Length 5/8 & 3/4 In, Crown 1 1/4 In, Color Blue, Staple Capacity 100, Recommended Staples G2917451, G2363216, Material Metal, Standards CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews