BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hand Clinch Carton Stapler, Crown 1-3/8in

WESTWARD| Zoro #: G0978591| Mfr #: 4PMC9

$214.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Duty: HeavyLength: 15-3/8"Crown: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0978591 Mfr #: 4PMC9
Duty: HeavyLength: 15-3/8"
Crown: 1-3/8"For Use With: No. 3A529, 4PME7 Staples
Housing Material: MetalLeg Length: 5/8 and 3/4"
Width: 4-1/2"Height: 11-5/8"
Standards: CEColor: Blue/Black
Design: Two HandleStaple Capacity: 100
Item: Hand Clinch Carton StaplerStapling Position: Bottom
Country of Origin (subject to change): Taiwan, Province of China

Description

Manual Stapler, 1 3/8 In Hand Clincher, Length 15 3/8 In, Width 4 1/2 In, Height 11 5/8 In, Leg Length 5/8 & 3/4 In, Crown 1 3/8 In, Color Blue, Staple Capacity 100, Recommended Staples G3460125, G2085562, Material Metal, Standards CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews