KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hand Jack, 10 tons, 1/2in. Stroke L

WESTWARD| Zoro #: G1694621| Mfr #: 3CFK8

$1276.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Hand Jack
Single Acting/Double Acting: Single Acting
Stroke Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1694621 Mfr #: 3CFK8
Item: Hand JackSingle Acting/Double Acting: Single Acting
Stroke Length: 1/2"Cylinder Type: Low Height
Handle: YesRetracted Height: 2.09"
Oil Capacity: 4.27 cu. in.Body Material: Steel
Plunger Dia.: 0.50"Weight Capacity: 10 tons
Country of Origin (subject to change): India

Description

Hand Jack, Single Acting, Low Height, Steel, Weight Capacity 10 tons, Stroke Length 1/2 In., Oil Capacity 4.27 cu. in., Retracted Height 2.09 In., Plunger Dia. 0.50 In., Thread Size -, Yes Handle

Reviews