Hand Jack, 10 tons, 1in. Stroke L

WESTWARD| Zoro #: G2313114| Mfr #: 3CFK9

$1287.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: SteelItem: Hand JackRetracted Height: 2.48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2313114 Mfr #: 3CFK9
Body Material: SteelItem: Hand Jack
Retracted Height: 2.48"Oil Capacity: 6.83 cu. in.
Cylinder Type: Low HeightStroke Length: 1"
Single Acting/Double Acting: Single ActingPlunger Dia.: 0.50"
Handle: YesWeight Capacity: 10 tons
Country of Origin (subject to change): India

Description

Hand Jack, Single Acting, Low Height, Steel, Weight Capacity 10 tons, Stroke Length 1 In., Oil Capacity 6.83 cu. in., Retracted Height 2.48 In., Plunger Dia. 0.50 In., Thread Size -, Yes Handle

Reviews