Westward
Hand Jack, 5 tons, 1/4in. Stroke L
Mfr # 3CFK6
Zoro # G1421515
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Acting/Double Acting Single Acting
- Retracted Height 1.61 in
- Handle Yes
- Weight Capacity 5 tons
- Plunger Dia. 0.5 in
Replacement Parts
Explore More Products
- WESTWARD 22 Tons Air/Hydraulic Service Jack 17" Max. Lifting H., 8-1/2" Min. Lifting H 13X030
- WESTWARD 10 Tons Air/Hydraulic Service Jack 27-1/8" Max. Lifting H., 7-1/8" Min. Lifting H 1ZKX9
- WESTWARD 10 Tons Hydraulic Service Jack 27" Max. Lifting H., 6-7/8" Min. Lifting H 5ML70
- WESTWARD 5 Tons Hydraulic Service Jack 22-1/4" Max. Lifting H., 6-1/2" Min. Lifting H 5ML69
- WESTWARD 3-1/2 Tons Hydraulic Service Jack 21-5/8" Max. Lifting H., 4" Min. Lifting H 13X032
- WESTWARD 5 Tons Hydraulic Service Jack 27" Max. Lifting H., 7" Min. Lifting H 1ZKX6
- WESTWARD 5 Tons Air/Hydraulic Service Jack 7" Max. Lifting H., 27" Min. Lifting H 5M456
- GRAY 20000 lb. Air Jack Stand 52-1/2" Max. Lifting H., 17-1/2" Min. Lifting H TAJS-2000
- OMEGALIFT Jack Stand, Medium Lift Pin Style, 10 tons 32105B
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Jack, 4 Stage 92010
- SFA COMPANIES Hein-Werner 20 Ton Truck Jack - HW93731 HW93731
- Westward Floor Jacks