Hand Jack, 5 tons, 1in. Stroke L

WESTWARD| Zoro #: G1631323| Mfr #: 3CFK7

$1144.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: SteelItem: Hand JackRetracted Height: 2.20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1631323 Mfr #: 3CFK7
Body Material: SteelItem: Hand Jack
Retracted Height: 2.20"Oil Capacity: 4.27 cu. in.
Cylinder Type: Low ProfileStroke Length: 1"
Single Acting/Double Acting: Single ActingPlunger Dia.: 0.50"
Handle: YesWeight Capacity: 5 tons
Country of Origin (subject to change): India

Description

Hand Jack, Single Acting, Low Profile, Steel, Weight Capacity 5 tons, Stroke Length 1 In., Oil Capacity 4.27 cu. in., Retracted Height 2.20 In., Plunger Dia. 0.50 In., Thread Size -, Yes Handle

Reviews