HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hand Pipe Reamer, 1/8-3/8 In

WESTWARD| Zoro #: G0964013| Mfr #: 3CYP6

$15.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Type: 5 Flutes
Handle Material: plastic
Blade Material: Hardened Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0964013 Mfr #: 3CYP6
Blade Type: 5 FlutesHandle Material: plastic
Blade Material: Hardened SteelApplication: For Pipe, Tubing, Conduit
For Material Thickness: 1/8 to 3/8"Type: Hand
Overall Length (In.): 8-1/2Item: Pipe Reamer
Capacity (In.): 1/8 a 3/8Function: Countersinking and Deburring
Handle Type: StraightCountry of Origin (subject to change): Taiwan, Province of China

Description

Pipe Reamer, Hand, Capacity 1/8 to 3/8 In, Overall Length 8 1/2 In, Blade Type 5 Flutes, Blade Material Hardened Steel, Handle Type Straight, Handle Material Plastic, For Pipe, Tubing, Conduit, Countersinking and Deburring

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews