Hand Ratchet, 1/2" Dr., Indexable, 12-1/2"L

WESTWARD| Zoro #: G1883506| Mfr #: 1NUD9

$66.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1883506 Mfr #: 1NUD9
Tether Capable: Standard Tool (Accessory Needed for Tethering)Features: Hand Turned Speeder Handle
Drive Size: 1/2"Material: Steel
Nonsparking: NoItem: Hand Ratchet
Head Movement: IndexableFinish: Chrome
Insulated / Uninsulated: UninsulatedMin. Arc Swing: 6.9 Degrees
Number of Geared Teeth: 52Standards: ASME B107.10M
Reversing: YesOverall Length: 12-1/2"
Head Style: RoundCountry of Origin (subject to change): Taiwan

Product Description

Hand Ratchet, Drive Size 1/2 In., Nonsparking No, Uninsulated, Indexable Head Movement, Yes, Head Style Round, Overall Length 12-1/2 In., Finish Chrome, Number of Geared Teeth 52, Standard Tool (Accessory Needed for Tethering), Min. Arc Swing 6.9 Degrees , Material Steel, Features Hand Turned Speeder Handle, Standards ASME B107.10M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.