Hand Ratchet, 1/2" Dr., Flexible, 17" L

WESTWARD| Zoro #: G2047385| Mfr #: 5TZC9

$55.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2047385 Mfr #: 5TZC9
Tether Capable: Standard Tool (Accessory Needed for Tethering)Features: Flexible Up to 180 Degrees
Drive Size: 1/2"Material: Steel
Nonsparking: NoItem: Hand Ratchet
Head Movement: FlexibleFinish: Chrome
Insulated / Uninsulated: UninsulatedMin. Arc Swing: 7.5 Degrees
Number of Geared Teeth: 48Standards: ANSI/ASME
Reversing: YesOverall Length: 17"
Head Style: PearCountry of Origin (subject to change): Taiwan

Product Description

Hand Ratchet, Drive Size 1/2 In., Nonsparking No, Uninsulated, Flexible Head Movement, Yes, Head Style Pear, Overall Length 17 In., Finish Chrome, Number of Geared Teeth 48, Standard Tool (Accessory Needed for Tethering), Min. Arc Swing 7.5 Degrees , Material Steel, Features Flexible Up to 180 Degrees, Standards ANSI/ASME

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.