LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hand Ratchet, 1/2 in. Dr, 26-1/2 in. L

WESTWARD| Zoro #: G1784185| Mfr #: 5TZD6

$42.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1784185 Mfr #: 5TZD6
Tether Capable: Standard Tool (Accessory Needed for Tethering)Features: Flexible Up to 180 Degrees
Material: steelItem: Hand Ratchet
Finish: ChromeHead Movement: Flexible
Min. Arc Swing: 5 DegreesNumber of Geared Teeth: 72
Standards: ANSIReversing: Yes
Overall Length: 26-1/2"Head Style: Pear
Drive Size: 1/2"Country of Origin (subject to change): Taiwan

Product Description

Tighten and loosen nuts and bolts with ease thanks to this hand ratchet from Westward. This reversing, steel hand ratchet has a Chrome finish with a 1/2" drive and is 26-1/2" in length. Features of this hand ratchet include: flexible up to 180 degrees. It has a flexible, pear-shaped head.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.