Hand Ratchet, 1/4 in. Dr, 5-7 in. L

WESTWARD| Zoro #: G0539262| Mfr #: 5TZF2

$19.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Style: Pear
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Reversing: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0539262 Mfr #: 5TZF2
Head Style: PearTether Capable: Standard Tool (Accessory Needed for Tethering)
Reversing: YesItem: Hand Ratchet
Material: steelDrive Size: 1/4"
Standards: ANSI/ASMEHead Movement: Fixed
Features: TelescopingMin. Arc Swing: 5 Degrees
Overall Length: 5-7"Number of Geared Teeth: 72
Finish: ChromeCountry of Origin (subject to change): Taiwan

Description

Hand Ratchet, Drive Size 1/4 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory Needed for Tethering), Overall Length 5-7 In., Number of Geared Teeth 72, Min. Arc Swing 5.00 Degrees , Material Steel, Finish Chrome, Features Telescoping, Standards ANSI/ASME

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews