Hand Ratchet, 1/4" Dr., 4-1/4" L

WESTWARD| Zoro #: G1830403| Mfr #: 5TZE2

$34.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1830403 Mfr #: 5TZE2
Drive Size: 1/4"Features: Bit Driver Feature on Ratchet, Dual Drive Head
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Hand Ratchet
Reversing: YesHead Style: Pear
Min. Arc Swing: 5 DegreesOverall Length: 4-1/4"
Number of Geared Teeth: 72Finish: Chrome
Material: Chrome Vanadium SteelStandards: ANSI
Repair Kit: YesNonsparking: No
Head Movement: FixedInsulated / Uninsulated: Uninsulated
Country of Origin (subject to change): Taiwan

Product Description

Hand Ratchet, Drive Size 1/4 In., Nonsparking No, Uninsulated, Fixed Head Movement, Yes, Head Style Pear, Overall Length 4-1/4 In., Finish Chrome, Number of Geared Teeth 72, Standard Tool (Accessory Needed for Tethering), Min. Arc Swing 5 Degrees , Material Chrome Vanadium Steel, Features Bit Driver Feature on Ratchet, Dual Drive Head, Repair Kit Yes, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.