PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Hand Ratchet, 1/4 in. Dr, 7 in. L

WESTWARD| Zoro #: G0764933| Mfr #: 5TZF6

$30.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0764933 Mfr #: 5TZF6
Drive Size: 1/4"Features: 360 Degrees Rolling Function
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 7"
Material: steelItem: Hand Ratchet
Finish: ChromeNumber of Geared Teeth: 48
Head Style: PearHead Movement: Indexable
Standards: ANSI/ASMEReversing: Yes
Country of Origin (subject to change): Taiwan

Product Description

When wrenching and pulling don't work on your fasteners, try this functional hand ratchet from Westward. This reversing, steel hand ratchet has a Chrome finish with a 1/4" drive and is 7" in length. It has a indexable, pear-shaped head. Features of this hand ratchet include: 360 degrees rolling function.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews