Hand Ratchet, 3/4" Dr., 19-1/2 to 30" L

WESTWARD| Zoro #: G2105372| Mfr #: 5TZF0

$123.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2105372 Mfr #: 5TZF0
Tether Capable: Standard Tool (Accessory Needed for Tethering)Features: Telescoping
Finish: ChromeInsulated / Uninsulated: Uninsulated
Min. Arc Swing: 15 DegreesNumber of Geared Teeth: 24
Standards: ANSI/ASMEReversing: Yes
Overall Length: 19-1/2 to 30"Head Style: Pear
Drive Size: 3/4"Material: Steel
Nonsparking: NoItem: Hand Ratchet
Head Movement: FixedCountry of Origin (subject to change): Taiwan

Product Description

Hand Ratchet, Drive Size 3/4 In., Nonsparking No, Uninsulated, Fixed Head Movement, Yes, Head Style Pear, Overall Length 19-1/2 to 30 In., Finish Chrome, Number of Geared Teeth 24, Standard Tool (Accessory Needed for Tethering), Min. Arc Swing 15 Degrees , Material Steel, Features Telescoping, Standards ANSI/ASME

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.