Hand Ratchet, 3/8 in. Dr, 4-1/8 in. L

WESTWARD| Zoro #: G1044276| Mfr #: 5TZG0

$19.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Style: Pear
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Reversing: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1044276 Mfr #: 5TZG0
Head Style: PearTether Capable: Standard Tool (Accessory Needed for Tethering)
Reversing: YesItem: Hand Ratchet
Material: Chrome Vanadium SteelStandards: ANSI
Drive Size: 3/8"Head Movement: Fixed
Features: Knurled Stubby HandleNumber of Geared Teeth: 72
Min. Arc Swing: 5 DegreesOverall Length: 4-1/8"
Repair Kit: YesFinish: Chrome
Country of Origin (subject to change): Taiwan

Description

Hand Ratchet, Drive Size 3/8 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory Needed for Tethering), Overall Length 4-1/8 In., Number of Geared Teeth 72, Min. Arc Swing 5.00 Degrees , Material Chrome Vanadium, Finish Chrome, Features Knurled Stubby Handle, Repair Kit Yes, Standards ANSI Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews