JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Hand Ratchet, 3/8 in. Dr, 10 in. L

WESTWARD| Zoro #: G2254524| Mfr #: 5TZF7

$35.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2254524 Mfr #: 5TZF7
Features: 360 Degrees Rolling FunctionTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Hand RatchetReversing: Yes
Drive Size: 3/8"Head Style: Pear
Overall Length: 10"Number of Geared Teeth: 48
Finish: ChromeMaterial: steel
Standards: ANSI/ASMEHead Movement: Indexable
Country of Origin (subject to change): Taiwan

Product Description

Hand Ratchet, Drive Size 3/8 In., Yes, Indexable Head Movement, Head Style Pear, Standard Tool (Accessory Needed for Tethering), Overall Length 10 In., Number of Geared Teeth 48, Min. Arc Swing 7.50 Degrees , Material Steel, Finish Chrome, Features 360 Degrees Rolling Function, Standards ANSI/ASME

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.