20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hand Ratchet, 3/8 in. Dr, 12 in. L

WESTWARD| Zoro #: G0877134| Mfr #: 5TZD0

$27.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0877134 Mfr #: 5TZD0
Features: Flexible Up to 180 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Hand RatchetReversing: Yes
Drive Size: 3/8"Head Style: Pear
Min. Arc Swing: 7.50 DegreesOverall Length: 12"
Number of Geared Teeth: 48Finish: Chrome
Material: SteelHead Movement: Flexible
Standards: ANSI/ASMECountry of Origin (subject to change): Taiwan

Product Description

Stop struggling with nuts and bolts, and instead use this hand ratchet from Westward. This reversing, steel hand ratchet has a Chrome finish with a 3/8" drive and is 12" in length. It has a flexible, pear-shaped head. Features of this hand ratchet include: flexible up to 180 degrees.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.