20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hand Ratchet, 3/8 in. Dr, 8-3/4 in. L

WESTWARD| Zoro #: G1044102| Mfr #: 5TZD3

$31.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1044102 Mfr #: 5TZD3
Features: Swivel HeadTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Hand RatchetReversing: Yes
Drive Size: 3/8"Head Style: Round
Min. Arc Swing: 5 DegreesOverall Length: 8-3/4"
Number of Geared Teeth: 72Finish: Chrome
Material: Chrome Moly SteelHead Movement: Flexible
Standards: ANSICountry of Origin (subject to change): Taiwan

Product Description

From Westward, this hand ratchet is great when you are stuck working in a tight space. This reversing, chrome moly hand ratchet has a Chrome finish with a 3/8" drive and is 8-3/4" in length. Features of this hand ratchet include: swivel head. It has a flexible, round-shaped head.

Product Reviews

Save 15%. Sign up for Z-mail.