Hand Ratchet, 3/8" Dr., 8 to 12" L

WESTWARD| Zoro #: G2407623| Mfr #: 5TZE9

$22.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2407623 Mfr #: 5TZE9
Features: TelescopingTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Hand RatchetReversing: Yes
Drive Size: 3/8"Head Style: Pear
Overall Length: 8 to 12"Min. Arc Swing: 5 Degrees
Number of Geared Teeth: 72Finish: Chrome
Material: SteelStandards: ANSI/ASME
Nonsparking: NoHead Movement: Fixed
Insulated / Uninsulated: UninsulatedCountry of Origin (subject to change): Taiwan

Product Description

Hand Ratchet, Drive Size 3/8 In., Nonsparking No, Uninsulated, Fixed Head Movement, Yes, Head Style Pear, Overall Length 8 to 12 In., Finish Chrome, Number of Geared Teeth 72, Standard Tool (Accessory Needed for Tethering), Min. Arc Swing 5 Degrees , Material Steel, Features Telescoping, Standards ANSI/ASME

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.