KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hand Tap, HSS, 1 1/8-7, H4 Limit, PK3

WESTWARD| Zoro #: G2061227| Mfr #: 5TVZ3

$350.41 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2061227 Mfr #: 5TVZ3
Tap Style: Straight Flute (Hand)Tap Thread Type: UNC
Thread Direction: Right HandNumber of Pieces: 3
Overall Length: 5-7/16"Shank Dia.: 0.896"
Number of Flutes: 4Pitch Diameter Limit: H4
Standards: Unified and American National ThreadsTap Grouping: Tap Set
Includes: One Each Taper, Plug, and BottomingThread Length: 2-9/16"
Tap Finish: UncoatedTap Chamfer: Bottoming, Plug, Taper
Tap Material: High Speed SteelTap Dimension Type: Inch
Tap Thread Size: 1-1/8"-7Country of Origin (subject to change): China

Description

Hand Tap Set,Thread Direction Right Hand,High Speed Steel,Uncoated Finish,Dimension Type Fractional,Size 1-1/8 In.,Pitch 7,Pitch Diameter Limits H4,Number of Pieces 3,Number of Flutes 4,Overall Length 5-7/16 In.,Thread Length 2-9/16 In.,Shank Dia. 0.896 In.,Thread Type UNC,Standards Unified and American National Threads,Includes One Each Taper, Plug, and Bottoming,Package Quantity 3

Reviews