Hand Tap Set, 3 PC, HSS, #3-48, H2 Limit, PK3

WESTWARD| Zoro #: G2204693| Mfr #: 5PXJ7

$22.93 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Thread Size: #3-48Number of Flutes: 3Shank Dia.: 0.141"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2204693 Mfr #: 5PXJ7
Tap Thread Size: #3-48Number of Flutes: 3
Shank Dia.: 0.141"Tap Style: Straight Flute (Hand)
Includes: One Each Taper, Plug, and BottomingTap Chamfer: Bottoming, Plug, Taper
Overall Length: 1-13/16"Standards: Unified and American National Threads
Number of Pieces: 3Thread Direction: Right Hand
Tap Thread Type: UNCTap Finish: Uncoated
Pitch Diameter Limit: H2Tap Material: High Speed Steel
Tap Dimension Type: InchItem: Tap Set
Thread Length: 1/2"Tap Grouping: Tap Set
Country of Origin (subject to change): China

Description

Tap Set, Tap Grouping Tap Set, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #3-48, Tap Chamfer Bottoming, Plug, Taper, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 3, Thread Length 1/2 In., Thread Direction Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-13/16 In., Standards Unified and American National Threads, Includes One Each Taper, Plug, and Bottoming

Reviews