Hand Tap Set, HSS, 1-12, H4 Limit, PK3

WESTWARD| Zoro #: G2063397| Mfr #: 5TVZ2

$222.27 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tap Thread Size: 1"-12Number of Flutes: 4Shank Dia.: 0.800"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063397 Mfr #: 5TVZ2
Tap Thread Size: 1"-12Number of Flutes: 4
Shank Dia.: 0.800"Tap Style: Straight Flute (Hand)
Includes: One Each Taper, Plug, and BottomingTap Chamfer: Bottoming, Plug, Taper
Overall Length: 5-1/8"Standards: Unified and American National Threads
Number of Pieces: 3Thread Direction: Right Hand
Tap Thread Type: UNFTap Finish: Uncoated
Pitch Diameter Limit: H4Tap Material: High Speed Steel
Tap Dimension Type: InchItem: Tap Set
Thread Length: 2-1/2"Tap Grouping: Tap Set
Country of Origin (subject to change): China

Description

Tap Set, Tap Grouping Tap Set, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1 In.-12, Tap Chamfer Bottoming, Plug, Taper, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 3, Thread Length 2-1/2 In., Thread Direction Right Hand, Tap Thread Type UNF, Shank Dia. 0.800 In., Overall Length 5-1/8 In., Standards Unified and American National Threads, Includes One Each Taper, Plug, and Bottoming

Reviews