Hand Tap Set, HSS, #10-24, H3 Limit, PK3

WESTWARD| Zoro #: G1327392| Mfr #: 5PXK1

$15.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Tap Thread Size: #10-24Number of Flutes: 4Shank Dia.: 0.194"
Save 15%. Sign up for Z-mail.


Zoro #: G1327392 Mfr #: 5PXK1
Tap Thread Size: #10-24Number of Flutes: 4
Shank Dia.: 0.194"Tap Style: Straight Flute (Hand)
Includes: One Each Taper, Plug, and BottomingTap Chamfer: Bottoming, Plug, Taper
Overall Length: 2-3/8"Standards: Unified and American National Threads
Number of Pieces: 3Thread Direction: Right Hand
Tap Thread Type: UNCTap Finish: Uncoated
Pitch Diameter Limit: H3Tap Material: High Speed Steel
Tap Dimension Type: InchItem: Tap Set
Thread Length: 7/8"Tap Grouping: Tap Set
Country of Origin (subject to change): China


Tap Set, Tap Grouping Tap Set, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #10-24, Tap Chamfer Bottoming, Plug, Taper, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 3, Thread Length 7/8 In., Thread Direction Right Hand, Tap Thread Type UNC, Shank Dia. 0.194 In., Overall Length 2-3/8 In., Standards Unified and American National Threads, Includes One Each Taper, Plug, and Bottoming, Package Quantity 3