Hand Tap Set, HSS, 5/8-18, H3 Limit, PK3

WESTWARD| Zoro #: G0610346| Mfr #: 5TVY6

$109.04 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tap Thread Size: 5/8"-18Number of Flutes: 4Shank Dia.: 0.480"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0610346 Mfr #: 5TVY6
Tap Thread Size: 5/8"-18Number of Flutes: 4
Shank Dia.: 0.480"Tap Style: Straight Flute (Hand)
Includes: One Each Taper, Plug, and BottomingTap Chamfer: Bottoming, Plug, Taper
Overall Length: 3-13/16"Standards: Unified and American National Threads
Number of Pieces: 3Thread Direction: Right Hand
Tap Thread Type: UNFTap Finish: Uncoated
Pitch Diameter Limit: H3Tap Material: High Speed Steel
Tap Dimension Type: InchItem: Tap Set
Thread Length: 1-13/16"Tap Grouping: Tap Set
Country of Origin (subject to change): China

Description

Hand Tap Set,Thread Direction Right Hand,High Speed Steel,Uncoated Finish,Dimension Type Fractional,Size 5/8 In.,Pitch 18,Pitch Diameter Limits H3,Number of Pieces 3,Number of Flutes 4,Overall Length 3-13/16 In.,Thread Length 1-13/16 In.,Shank Dia. 0.480 In.,Thread Type UNF,Standards Unified and American National Threads,Includes One Each Taper, Plug, and Bottoming,Package Quantity 3

Reviews