BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hand Tap Set, HSS, M14-2.0, D7 Limit, PK3

WESTWARD| Zoro #: G1216957| Mfr #: 5TWA8

$83.48 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tap Finish: UncoatedTap Dimension Type: MetricNumber of Pieces: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1216957 Mfr #: 5TWA8
Tap Finish: UncoatedTap Dimension Type: Metric
Number of Pieces: 3Includes: One Each Taper, Plug, and Bottoming
Tap Thread Size: M14-2.00Thread Length: 1-21/32"
Item: Tap SetTap Chamfer: Bottoming, Plug, Taper
Thread Direction: Right HandTap Material: High Speed Steel
Tap Grouping: Tap SetPitch Diameter Limit: D7
Overall Length: 3-19/32"Shank Dia.: 0.429"
Tap Thread Type: Metric CoarseNumber of Flutes: 4
Tap Style: Straight Flute (Hand)Standards: Unified and American National Threads
Country of Origin (subject to change): China

Description

Tap Set, Tap Grouping Tap Set, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M14-2.00, Tap Chamfer Bottoming, Plug, Taper, Number of Flutes 4, Pitch Diameter Limit D7, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 3, Thread Length 1-21/32 In., Thread Direction Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 0.429 In., Overall Length 3-19/32 In., Standards Unified and American National Threads, Includes One Each Taper, Plug, and Bottoming

Reviews