Hand Tap Set, HSS, M18-2.5, D7 Limit, PK3

WESTWARD| Zoro #: G2324725| Mfr #: 5TWC0

$128.56 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tap Thread Size: M18-2.50Number of Flutes: 4Shank Dia.: 0.542"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2324725 Mfr #: 5TWC0
Tap Thread Size: M18-2.50Number of Flutes: 4
Shank Dia.: 0.542"Tap Style: Straight Flute (Hand)
Includes: One Each Taper, Plug, and BottomingTap Chamfer: Bottoming, Plug, Taper
Overall Length: 4-1/32"Standards: Unified and American National Threads
Number of Pieces: 3Thread Direction: Right Hand
Tap Thread Type: Metric CoarseTap Finish: Uncoated
Pitch Diameter Limit: D7Tap Material: High Speed Steel
Tap Dimension Type: MetricItem: Tap Set
Thread Length: 1-13/16"Tap Grouping: Tap Set
Country of Origin (subject to change): China

Description

Tap Set, Tap Grouping Tap Set, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M18-2.50, Tap Chamfer Bottoming, Plug, Taper, Number of Flutes 4, Pitch Diameter Limit D7, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 3, Thread Length 1-13/16 In., Thread Direction Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 0.542 In., Overall Length 4-1/32 In., Standards Unified and American National Threads, Includes One Each Taper, Plug, and Bottoming

Reviews