TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Hand Tap Set, HSS, M2-0.4, D3 Limit, PK3

WESTWARD| Zoro #: G2041392| Mfr #: 5TVZ9

$57.67 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.141"Number of Pieces: 3Tap Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2041392 Mfr #: 5TVZ9
Shank Dia.: 0.141"Number of Pieces: 3
Tap Material: High Speed SteelTap Style: Straight Flute (Hand)
Standards: Unified and American National ThreadsThread Length: 7/16"
Tap Thread Type: Metric CoarseTap Dimension Type: Metric
Tap Thread Size: M2-0.40Item: Tap Set
Overall Length: 1-3/4"Thread Direction: Right Hand
Pitch Diameter Limit: D3Tap Finish: Uncoated
Includes: One Each Taper, Plug, and BottomingNumber of Flutes: 3
Tap Chamfer: Bottoming, Plug, TaperTap Grouping: Tap Set
Country of Origin (subject to change): China

Description

Hand Tap Set,Thread Direction Right Hand,High Speed Steel,Uncoated Finish,Dimension Type Metric,Size M2,Pitch 0.4mm,Pitch Diameter Limits D3,Number of Pieces 3,Number of Flutes 3,Overall Length 1-3/4 In.,Thread Length 7/16 In.,Shank Dia. 0.141 In.,Thread Type Metric,Standards Unified and American National Threads,Includes One Each Taper, Plug, and Bottoming,Package Quantity 3

Reviews