BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hand Tap Set, HSS, M3-0.5, D3 Limit, PK3

WESTWARD| Zoro #: G0871333| Mfr #: 5TWA0

$24.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)Thread Length: 5/8"Pitch Diameter Limit: D3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0871333 Mfr #: 5TWA0
Tap Style: Straight Flute (Hand)Thread Length: 5/8"
Pitch Diameter Limit: D3Shank Dia.: 0.141"
Number of Pieces: 3Number of Flutes: 3
Overall Length: 1-15/16"Tap Chamfer: Bottoming, Plug, Taper
Tap Thread Size: M3-0.50Tap Finish: Uncoated
Tap Thread Type: Metric CoarseIncludes: One Each Taper, Plug, and Bottoming
Standards: Unified and American National ThreadsThread Direction: Right Hand
Tap Material: High Speed SteelTap Grouping: Tap Set
Tap Dimension Type: MetricItem: Tap Set
Country of Origin (subject to change): China

Description

Tap Set, Tap Grouping Tap Set, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M3-0.50, Tap Chamfer Bottoming, Plug, Taper, Number of Flutes 3, Pitch Diameter Limit D3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 3, Thread Length 5/8 In., Thread Direction Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 0.141 In., Overall Length 1-15/16 In., Standards Unified and American National Threads, Includes One Each Taper, Plug, and Bottoming

Reviews