SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hand Tap Set, HSS, M4-0.7, D4 Limit, PK3

WESTWARD| Zoro #: G0760401| Mfr #: 5TWA1

$20.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Thread Size: M4-0.70Number of Flutes: 4Shank Dia.: 0.168"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0760401 Mfr #: 5TWA1
Tap Thread Size: M4-0.70Number of Flutes: 4
Shank Dia.: 0.168"Tap Style: Straight Flute (Hand)
Includes: One Each Taper, Plug, and BottomingTap Chamfer: Bottoming, Plug, Taper
Overall Length: 2-1/8"Standards: Unified and American National Threads
Number of Pieces: 3Thread Direction: Right Hand
Tap Thread Type: Metric CoarseTap Finish: Uncoated
Pitch Diameter Limit: D4Tap Material: High Speed Steel
Tap Dimension Type: MetricItem: Tap Set
Thread Length: 3/4"Tap Grouping: Tap Set
Country of Origin (subject to change): China

Description

Tap Set, Tap Grouping Tap Set, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M4-0.70, Tap Chamfer Bottoming, Plug, Taper, Number of Flutes 4, Pitch Diameter Limit D4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 3, Thread Length 3/4 In., Thread Direction Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 0.168 In., Overall Length 2-1/8 In., Standards Unified and American National Threads, Includes One Each Taper, Plug, and Bottoming

Reviews