Hand Tap Set, HSS, M7-1.0, D5 Limit, PK3

WESTWARD| Zoro #: G2419891| Mfr #: 5TWA4

$23.16 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Thread Size: M7-1.00Number of Flutes: 4Shank Dia.: 0.318"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2419891 Mfr #: 5TWA4
Tap Thread Size: M7-1.00Number of Flutes: 4
Shank Dia.: 0.318"Tap Style: Straight Flute (Hand)
Includes: One Each Taper, Plug, and BottomingTap Chamfer: Bottoming, Plug, Taper
Overall Length: 2-23/32"Standards: Unified and American National Threads
Number of Pieces: 3Thread Direction: Right Hand
Tap Thread Type: Metric CoarseTap Finish: Uncoated
Pitch Diameter Limit: D5Tap Material: High Speed Steel
Tap Dimension Type: MetricItem: Tap Set
Thread Length: 1-1/8"Tap Grouping: Tap Set
Country of Origin (subject to change): China

Description

Hand Tap Set,Thread Direction Right Hand,High Speed Steel,Uncoated Finish,Dimension Type Metric,Size M7,Pitch 1.0mm,Pitch Diameter Limits D5,Number of Pieces 3,Number of Flutes 4,Overall Length 2-23/32 In.,Thread Length 1-1/8 In.,Shank Dia. 0.318 In.,Thread Type Metric,Standards Unified and American National Threads,Includes One Each Taper, Plug, and Bottoming,Package Quantity 3

Reviews