KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hanger Removal Pliers

WESTWARD| Zoro #: G1184854| Mfr #: 1MUE8

$29.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: All Exhaust Pipes
Dia. Range (In.): -1
Application: Removal of Rubber Exhaust System Hangers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184854 Mfr #: 1MUE8
For Use With: All Exhaust PipesDia. Range (In.): -1
Application: Removal of Rubber Exhaust System HangersLength (In.): 11
Type: ExhaustItem: Exhaust Hanger Removal Pliers
Country of Origin (subject to change): Taiwan, Province of China

Description

Hanger Removal Pliers, Exhaust, Length 11 In, Removal of Rubber Exhaust System Hangers, For Use With All Exhaust Pipes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews