Heat Gun, 150 to 1000 F, 10 Amps

WESTWARD| Zoro #: G1307914| Mfr #: 4HWK3

$78.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1307914 Mfr #: 4HWK3
Watts: 1200Standards: UL, cUL, CE and RoHS Compliant
Voltage: 120Temp. Lock: No
Power Source: ElectricItem: Heat Gun
Temperature Range: 150 Degrees to 1000 Degrees FCorded/Cordless: Corded
Application: General PurposeTemp. Settings: Variable
Air Volume: 5.0/9.0 cfmAmps AC: 10
Country of Origin (subject to change): China

Product Description

Heat Gun, Power Source Electric, Voltage 120, Temperature Range 150 Degrees to 1000 Degrees F, Watts 1200, Amps AC 10, Air Volume 5.0/9.0 cfm, Temp. Settings Variable, Temp. Lock No, Standards UL, cUL, CE and RoHS Compliant, Application General Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.