Heat Gun Kit, 150 to 1000 F, 10 Amps

WESTWARD| Zoro #: G1191136| Mfr #: 4HWK7

$85.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1191136 Mfr #: 4HWK7
Voltage: 120Temp. Lock: No
Power Source: ElectricCorded/Cordless: Corded
Application: General PurposeIncludes: Heat Gun, 4 Attachments (Reflector, Spreader, Concentrator, Pin Point Concentrator) and Storage Case
Amps AC: 10Temperature Range: 150 Degrees to 1000 Degrees F
Air Volume: 5.0/9.0 cfmTemp. Settings: Variable
Standards: UL, cUL, CE and RoHS CompliantWatts: 1200
Item: Heat Gun KitCountry of Origin (subject to change): China

Product Description

Heat Gun Kit, Power Source Electric, Voltage 120, Temperature Range 150 Degrees to 1000 Degrees F, Watts 1200, Amps AC 10, Air Volume 5.0/9.0 cfm, Temp. Settings Variable, Temp. Lock No, Standards UL, cUL, CE and RoHS Compliant, Application General Purpose, Includes Heat Gun, 4 Attachments (Reflector, Spreader, Concentrator, Pin Point Concentrator) and Storage Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.