JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Heat Gun Kit, 250 to 1000 F, 10 Amps

WESTWARD| Zoro #: G2156357| Mfr #: 4HWK2

$57.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2156357 Mfr #: 4HWK2
Corded/Cordless: CordedApplication: General Purpose
Voltage: 120VACStand Included: No
Power Source: ElectricTemp. Lock: No
Includes: Heat Gun, 4 Attachments (Reflector, Spreader, Concentrator, Pin Point Concentrator) and Storage CaseWatts: 1200
Switch Type: SlideItem: Heat Gun Kit
Amps AC: 10.0Standards: UL, cUL, CE and RoHS Compliant
Temperature Range: 250 Degrees to 1000 Degrees FAir Volume: 5.0/9.0 cfm
Temp. Settings: VariableCountry of Origin (subject to change): China

Product Description

Heat Gun Kit, Power Source Electric, Voltage 120, Temperature Range 250 Degrees to 1000 Degrees F, Watts 1200, Amps AC 10, Air Volume 5.0/9.0 cfm, Temp. Settings Variable, Temp. Lock No, Standards UL, cUL, CE and RoHS Compliant, Application General Purpose, Includes Heat Gun, 4 Attachments (Reflector, Spreader, Concentrator, Pin Point Concentrator) and Storage Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.