LCD Heat Gun, 130 to 930 F, 10 Amps

WESTWARD| Zoro #: G1535003| Mfr #: 4HWK4

$147.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Switch Type: Slide
Item: Heat Gun
Stand Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1535003 Mfr #: 4HWK4
Switch Type: SlideItem: Heat Gun
Stand Included: NoCorded/Cordless: Corded
Application: General PurposeAir Volume: 5.0/9.0 cfm
Watts: 1200Voltage: 120VAC
Temp. Lock: NoAmps AC: 10.0
Temp. Settings: VariableTemperature Range: 130 Degrees to 930 Degrees F
Power Source: ElectricCountry of Origin (subject to change): China

Description

Heat Gun, Power Source Electric, Voltage 120, Temperature Range 130 Degrees to 930 Degrees F, Watts 1200, Amps AC 10, Air Volume 5.0/9.0 cfm, Temp. Settings Variable, Temp. Lock No, Application General Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews