KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hedge Shears with Lopper, 26 In

WESTWARD| Zoro #: G0911757| Mfr #: 5TFN7

$53.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: 2 Tools in 1, 10 In Hedge Shears & Lopper with 1 1/2 In Cut Capacity
Blade Type: Long Wave Style Grip Blades
Overall Length: 26"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0911757 Mfr #: 5TFN7
Features: 2 Tools in 1, 10 In Hedge Shears & Lopper with 1 1/2 In Cut CapacityBlade Type: Long Wave Style Grip Blades
Overall Length: 26"Item: Combination Hedge Shears/Lopper
Blade Size: 10"Handle Material: Aluminum w/Rubber Grip
Blade Material: Non-Stick SteelCountry of Origin (subject to change): China

Description

Combination Hedge Shears/Lopper, Blade Size 10 In., Overall Length 26 In., Blade Material Non-Stick Steel, Blade Type Long Wave Style Grip Blades, Handle Material Aluminum w/Rubber Grip, Features 2 Tools in 1, 10 In Hedge Shears & Lopper with 1 1/2 In Cut Capacity

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews