Height Gage, Dial, 0-6 In

WESTWARD| Zoro #: G1001122| Mfr #: 2YND3

$118.13 /ea

This item ships free. Details.Standard ground shipping.
Construction: SteelRange: 0 to 6"Type: Dial
Save 15%. Sign up for Z-mail.


Zoro #: G1001122 Mfr #: 2YND3
Construction: SteelRange: 0 to 6"
Type: DialScrew: Clamp, Fine Adjust, Scribe at Any Position
Accuracy: +/-0.002"Base: Steel
Mechanism: Rack and PinionItem: Height Gage
Includes: Carbide Tip ScriberResolution: 0.001"
Country of Origin (subject to change): China


Height Gage, Dial, Range 0-6 In, Resolution 0.001 In, Accuracy +/-0.002 In, Construction Steel, Base Steel, Screw Clamp, Fine Adjust, Scribe at Any Position, Mechanism Rack and Pinion, Includes Carbide Tip Scriber