Height Gage, Electronic, 0-24 In

WESTWARD| Zoro #: G2209225| Mfr #: 2YND6

$1002.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2209225 Mfr #: 2YND6
Includes: Carbide Tip ScriberItem: Height Gage
Construction: SteelBattery: CR2032
Display: LCDFeatures: Zero Set, Preset, Hold/Data, Inch/Millimeter, Data Output
Base: Cast IronScrew: Clamp Lever Locks Scriber at any Position
Resolution: 0.0005"/0.01mmRange: 0 to 24"/0 to 600mm
Type: Electronic DigitalAccuracy: +/-0.002"
Mechanism: Feed WheelCountry of Origin (subject to change): China

Product Description

Height Gage, Electronic Digital, Range 0-24 In/0-600mm, Resolution 0.0005 In/0.01mm, Accuracy +/-0.002 In, Display LCD, Features Zero Set, Preset, Hold/Data, Inch/Millimeter, Data Output, Construction Steel, Base Cast Iron, Screw Clamp Lever Locks Scriber at Any Position, Mechanism Feed Wheel, Battery CR2032, Includes Carbide Tip Scriber

Product Reviews

Save 15%. Sign up for Z-mail.