Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Impact Socket, 3/4 In. Dr, 17mm

  • Zoro #: G8483526
  • Mfr #: 20HX52
Westward Hex Impact Socket, 3/4 In. Dr, 17mm 20HX52
Westward Hex Impact Socket, 3/4 In. Dr, 17mm 20HX52
$30.99
  • Features: Better Torque Quality
  • Number of Points: 6
  • Finish: Black Oxide
See full product details
Orders over $75 ship free.

Westward #20HX52 Specifications

  • Zoro #: G8483526
  • Mfr #: 20HX52
Features: Better Torque Quality Number of Points: 6
Finish: Black Oxide Size: 17mm
Item: Impact Socket Bit Drive Size: 3/4 in
Impact Rated: Yes Drive Type: Impact
SAE or Metric: Metric Material: Alloy Steel
Socket Depth: Standard Output Type: 6 pt
Overall Length: 3 1/2 in Category Type: Impact Socket
Measurement Type: Metric Tip Size: H17
Socket Size: 17 mm Bit Length: 3 1/2 in
Magnetized Tip: No Locking: Yes
Insulated: No Replaceable Insert: Yes
Tip Style: Hex Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Impact Socket Bit, Metric, Drive Size 3/4 in, Overall Length 3 1/2 in, Tip Size H17, Hex, Replaceable Insert Yes, Alloy Steel, Black Oxide, Impact Rated Yes, Bit Length 3 1/2 in

Reviews of Westward #20HX52