STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Hex Key Set, Pieces 12, S3, M2

WESTWARD| Zoro #: G1314284| Mfr #: 5YUT9

$22.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Dipped
Arm Length: 6.00"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1314284 Mfr #: 5YUT9
Handle Type: DippedArm Length: 6.00"
Finish: black oxideTether Capable: Standard Tool (Accessory Needed for Tethering)
Size Code: S3, M2Blade Material: Alloy steel
Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275DMeasurement Type: SAE/Metric
Includes: PouchItem: Hex Key Set
Number of Pieces: 12Handle Material: Vinyl
Arm Type: LongShape: T
Country of Origin (subject to change): China

Description

Hex Key Set, Measurement Type SAE/Metric, Handle Type T-Shaped Cushion, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 12, Arm Length 6.00 In., Sizes Included 3/32, 1/8, 5/32, 3/16, 7/32, 1/4 In., 2, 2.5, 3, 4, 5, 6mm, Standard Tool (Accessory Needed for Tethering), Handle Material Vinyl, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Pouch, Size Code S3, M2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews