Hex Key Set, Pieces 13, S17

WESTWARD| Zoro #: G0344382| Mfr #: 2CYC1

$8.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 13
Shape: L
Includes: Plastic Index
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0344382 Mfr #: 2CYC1
Number of Pieces: 13Shape: L
Includes: Plastic IndexSize Code: S17
Handle Type: PlainMeasurement Type: SAE
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: black oxide
Blade Material: Chrome Vanadium SteelArm Type: Short
Meets/Exceeds: ASME B18.3Handle Material: Chrome Vanadium Steel
Country of Origin (subject to change): China

Description

Hex Key Set, Measurement Type SAE, Handle Type L-Shaped, Arm Type Short, Blade Material Chrome Vanadium Steel, Finish Black Oxide, Number of Pieces 13, Arm Length 1.55 to 4.34 In., Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 In., Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Vanadium Steel, Meets/Exceeds ASME B18.3, Includes Plastic Index, Size Code S17

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews