Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hex Key Set, Pieces 16, S9, M3

WESTWARD| Zoro #: G1482783| Mfr #: 4YR73

$8.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Finish: black oxide
Arm Type: Short
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1482783 Mfr #: 4YR73
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: black oxide
Arm Type: ShortBlade Material: Alloy steel
Measurement Type: SAE/MetricMeets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Handle Type: PlainNumber of Pieces: 16
Size Code: S9, M3Item: Hex Key Set
Includes: PouchHandle Material: Chrome Plated Steel
Country of Origin (subject to change): United States

Description

Hex Key Set, Measurement Type SAE/Metric, Handle Type Fold-Up, Arm Type Short, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 16, Arm Length 2.00 to 3.30 In., Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16 In., 1.5, 2, 2.5, 3, 4, 5, 6mm, Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Plated Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Pouch, Size Code S9, M3

Reviews