Hex Key Set, Pieces 17, S11, M6

WESTWARD| Zoro #: G2228046| Mfr #: 5YUT7

$23.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Plain
Finish: Mirror
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2228046 Mfr #: 5YUT7
Handle Type: PlainFinish: Mirror
Tether Capable: Standard Tool (Accessory Needed for Tethering)Size Code: S11, M6
Blade Material: Chrome Vanadium SteelMeets/Exceeds: ANSI
Measurement Type: SAE/MetricItem: Hex Key Set
Number of Pieces: 17Handle Material: Aluminum Alloy
Arm Type: ShortCountry of Origin (subject to change): China

Description

Hex Key Set, Measurement Type SAE/Metric, Handle Type Fold-Up, Arm Type Short, Blade Material Chrome Vanadium Steel, Finish Mirror, Number of Pieces 17, Arm Length 2.01 to 3.13 In., Sizes Included 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 In., 1.5, 2, 2.5, 3, 4, 5, 6, 8mm, Standard Tool (Accessory Needed for Tethering), Handle Material Aluminum Alloy, Meets/Exceeds ANSI, Size Code S11, M6

Reviews