Hex Key Set, Pieces 20, S17, M7

WESTWARD| Zoro #: G2134833| Mfr #: 5YUU5

$34.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Finish: black oxide
Arm Type: Long
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134833 Mfr #: 5YUU5
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: black oxide
Arm Type: LongShape: Straight
Blade Material: Chrome Vanadium SteelMeasurement Type: SAE/Metric
Meets/Exceeds: ANSIHandle Type: Ergonomic
Number of Pieces: 20Size Code: S17, M7
Item: Hex Key SetHandle Material: plastic
Country of Origin (subject to change): China

Description

Hex Key Set, Measurement Type SAE/Metric, Handle Type Straight Ergonomic, Arm Type Long, Blade Material Chrome Vanadium Steel, Finish Black Oxide, Number of Pieces 20, Arm Length 3.94 to 6.30 In., Sizes Included 0.050, 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 In., 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm, Standard Tool (Accessory Needed for Tethering), Handle Material Plastic, Meets/Exceeds ANSI, Size Code S17, M7

Reviews