Hex Key Set, Pieces 22, S17, M7

WESTWARD| Zoro #: G1893604| Mfr #: 2CYC4

$14.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Measurement Type: SAE/Metric
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1893604 Mfr #: 2CYC4
Measurement Type: SAE/MetricTether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: LItem: Hex Key Set
Meets/Exceeds: ASME B18.3 and ANSI B18.3.2MIncludes: Plastic Index
Handle Material: Chrome Vanadium SteelBlade Material: Chrome Vanadium Steel
Size Code: S17, M7Number of Pieces: 22
Finish: black oxideHandle Type: Plain
Arm Type: LongCountry of Origin (subject to change): China

Description

Hex Key Set, Measurement Type SAE/Metric, Handle Type L-Shaped, Arm Type Long, Blade Material Chrome Vanadium Steel, Finish Black Oxide, Number of Pieces 22, Arm Length 2.74 to 6.84 In., Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 In., 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm, Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Vanadium Steel, Meets/Exceeds ASME B18.3 and ANSI B18.3.2M, Includes Plastic Index, Size Code S17, M7

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews