Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Hex Key Set, Pieces 7, M3

WESTWARD| Zoro #: G0921462| Mfr #: 5YUT6

$5.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 7
Size Code: M3
Handle Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0921462 Mfr #: 5YUT6
Number of Pieces: 7Size Code: M3
Handle Type: PlainMeasurement Type: Metric
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: black oxide
Blade Material: Chrome Vanadium SteelArm Type: Short
Meets/Exceeds: ANSIHandle Material: Chrome Plated Steel
Country of Origin (subject to change): China

Description

Hex Key Set, Measurement Type Metric, Handle Type Fold-Up, Arm Type Short, Blade Material Chrome Vanadium Steel, Finish Black Oxide, Number of Pieces 7, Arm Length 1.97 to 3.09 In., Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6mm, Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Plated Steel, Meets/Exceeds ANSI, Size Code M3

Reviews