WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Key Set, 8 Pieces

WESTWARD| Zoro #: G2158502| Mfr #: 2CYB8

$8.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Measurement Type: Metric
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Hex Key Set
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2158502 Mfr #: 2CYB8
Measurement Type: MetricTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Hex Key SetMeets/Exceeds: ANSI B18.3.2M
Handle Material: Aluminum AlloyBlade Material: Chrome Vanadium Steel
Size Code: M6Number of Pieces: 8
Finish: ChromeHandle Type: Dipped
Arm Type: ShortCountry of Origin (subject to change): China

Product Description

Hex Key Set, Measurement Type Metric, Handle Type Fold-Up, Arm Type Short, Blade Material Chrome Vanadium Steel, Finish Chrome, Number of Pieces 8, Arm Length 2.17 to 3.20 In., Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8mm, Standard Tool (Accessory Needed for Tethering), Handle Material Aluminum Alloy, Meets/Exceeds ANSI B18.3.2M, Size Code M6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews