Hex Key Set, Pieces 8, S6

WESTWARD| Zoro #: G0655672| Mfr #: 2CYD1

$27.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 8
Shape: T
Includes: Metal Stand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0655672 Mfr #: 2CYD1
Number of Pieces: 8Shape: T
Includes: Metal StandSize Code: S6
Handle Type: ErgonomicMeasurement Type: SAE
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: black oxide
Blade Material: Chrome Vanadium SteelArm Type: Long
Meets/Exceeds: ASME B18.3Handle Material: Polypropylene, Thermoplastic Rubber
Country of Origin (subject to change): China

Description

Hex Key Set, Measurement Type SAE, Handle Type T-Shaped Ergonomic, Arm Type Long, Blade Material Chrome Vanadium Steel, Finish Black Oxide, Number of Pieces 8, Arm Length 3.12 to 5.36 In., Sizes Included 5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8 In., Standard Tool (Accessory Needed for Tethering), Handle Material Polypropylene, Thermoplastic Rubber, Meets/Exceeds ASME B18.3, Includes Metal Stand, Size Code S6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews