Hex Key Set, Pieces 8, S5

WESTWARD| Zoro #: G0243126| Mfr #: 5YUT4

$3.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 8
Size Code: S5
Handle Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0243126 Mfr #: 5YUT4
Number of Pieces: 8Size Code: S5
Handle Type: PlainMeasurement Type: SAE
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: black oxide
Blade Material: Chrome Vanadium SteelArm Type: Short
Meets/Exceeds: ANSIHandle Material: Chrome Plated Steel
Country of Origin (subject to change): China

Description

Hex Key Set, Measurement Type SAE, Handle Type Fold-Up, Arm Type Short, Blade Material Chrome Vanadium Steel, Finish Black Oxide, Number of Pieces 8, Arm Length 1.77 to 2.72 In., Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32 In., Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Plated Steel, Meets/Exceeds ANSI, Size Code S5

Reviews